Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
File belts
References
roebuck:
886349
rubix:
222A5076
ean:
3660338397820
Technical specifications
Length
457
mm
Width
19
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
Length
457
mm
Width
19
mm
Grain
80
Application
Ferrous and non ferrous metals and wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.42
excl. VAT
/
Each
£
1.70
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
3M 27097 SCOTCHBRITE SC-BS 13 MM X 457 MM A VFN BLUE
3M 101604 CUBITRON II CLOTH BELT 947A 19MMX457MM 60+
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
NORTON 66254422506 RAZORSTAR SANDING BELT 50 X 3500MM 36G YELLOW
ROEBUCK 313455 ALUMINIUM OXIDE ROLLS G320 38MM X 50M
3M 10285 CUBITRO II CLOTH BELT 784F, 13 MM X 610 MM, 60+ PK100
3M 7100329008 CUBITRON 3 CLOTH BELT 1184F, 13X457 36G
NORTON 69957350796 NARROW BELTS R929-75X2000#36
ROEBUCK 306163 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P60 PACK OF 10
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
ROEBUCK GS5020120 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 120 GRADE
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
3M 10366 CUBITRON II CLOTH BELT 784F 20X520MM 60+
ROEBUCK BA12 STANDARD WHEEL BRUSH ARBORS 1/2 THREAD X 1/4 INCH SH