Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306209
rubix:
2578347
Technical specifications
Length
1065
mm
Grain
120
Product details
Technical specifications
Product details : ROEBUCK 306209 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P120 PACK OF 10
50 x 1525mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.47
excl. VAT
/
Each
£
50.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 067075 STANDARD CUTTER FOR 1 TYPE DRESSER
ROEBUCK 886349 ZIRCONIUM FILE BELT 19 X 457 MM 80G
ROEBUCK GS6050060 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 60 GRADE
DEWALT ABRASIVE BELT 75 X 533MM 80G PACK OF 3 DT3377-QZ
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
ROEBUCK GS3010120 ABRASIVE FLAP WHEEL 30 X 10MM DIAMETER 120 GRADE
NORTON 63642536388 NARROW BELTS R822-100X1000#120
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
ROEBUCK 306204 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P80 PACK OF 10
3M 27947 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 36+
3M 546470 984F 80+ 50 X 2000
KLINGSPOR 50767 CS310 AL.OX BELT 150MMX 2000MM X P120 F4G
ROEBUCK 306152 EMERY ROLL 38MM X 50M FINE P150 FF
ROEBUCK CD6107 ALUMINIUM OXIDE ADHESIVE DISC 150MM P180 SINGLE