Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
Endless abrasive belt Unbranded
References
unbranded:
306208
rubix:
2578346
Technical specifications
Length
1065
mm
Grain
80
Product details
Technical specifications
Product details : ROEBUCK 306208 ALUMINIUM OXIDE CLOTH BELT 50 X 1525MM P80 PACK OF 10
50 x 1525mm Aluminium Oxide Belts
Technical specifications
Attributes
Length
1065
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.60
excl. VAT
/
Each
£
52.32
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GS4030040 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 40 GRADE
3M 22540 TRIZACT BELT 237AA A100 100 X 4000 MM
3M 14819 TRIZACT BELT 237AA A100 100 X 9000 MM
ROEBUCK TW230280150 GARNET PAPER SHEET P150 PACK OF 100
Endless abrasive belt Flexovit 63642585994
ROEBUCK 306139 EMERY CLOTH SHEETS P60 COARSE PACK OF 50
3M 28165 SCOTCH-BRITE DURABLE FLEX BELT DF-BL 100MMX289MM A MED RED
3M 408790 BELT 237AA A030 75 X 2000
NORTON 66623303270 SG BELT 10 X 330 R929 A/O CERAMIC P80
3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599
ROEBUCK 313451 ALUMINIUM OXIDE ROLLS G80 25MM X 50M
3M 699626 BELT 984F 36+ B 100 X 1220
ROEBUCK 77696087681 F2510 GENERAL PURPOSE NONWOVEN GREEN HAND PAD PK10
ROEBUCK 886451 CERAMIC FILE BELT 13 X 454 MM G40
3M 16470 SC-BL A VFN PGMLOS X 00303 OS 120 X 2080