BAHCO 9-485-06-1P HANDLE FOR FLAT & HALF ROUND FILES
File handle ERGO
See technical informationSee documentsReferences
Bahco:9-485-06-1P
Rubix:234A4863
EAN:7311518193492

Documents
Product details : BAHCO 9-485-06-1P HANDLE FOR FLAT & HALF ROUND FILES
File handle developed according to the scientific ERGO™ process
Shaped end on the ERGO™ handle 9-485 has been designed for files of rectangular shape (flat, hand, etc.) and for half-round files
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
Pack of 10, loose pieces
Look at the file handle selection guide to find the suitable handle for your file
Shaped end on the ERGO™ handle 9-485 has been designed for files of rectangular shape (flat, hand, etc.) and for half-round files
Our file handles are ergonomically designed, following the Bahco ERGO Process, to reduce muscle tension and the risk of injury
The hard polypropylene core, covered with a thermoplastic elastomer, provides a comfortable non-slip grip, and the handle’s smooth contours fit into the hand naturally
As a safety feature, the handle covers the tang and shoulder completely to prevent the hand from slipping off the handle onto the file blade
Pack of 10, loose pieces
Look at the file handle selection guide to find the suitable handle for your file
Strengths
ERGO™ Oval Shaped Handles for Flat & Half-Round Files
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 200 mm |
| Model | 9-485-06-1p |
| Type | handle |
| Number of elements | 1 |
| Diameter | 6 mm |
| Material | polypropylene (core);thermoplastic (elastomer) |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- Delivery usually within ( 14 ) days
