FACOM WOOD HANDLE MAN.3

MAN - Wood handles for files and graters

See technical information

References

Facom:MAN.3
Rubix:1239268
EAN:3148516291400
brand logo

Technical specifications

Product details : FACOM WOOD HANDLE MAN.3


MAN - Wood handles for files and graters
-Sleeves made of painted wood with nickel plated steel.
-Delivered to the unit.

Technical specifications


Attributes
Logistic Weight27 g
Packaged dimensions (D x W x H)102x25x25 mm
Package weight27 g
Length102 mm
Typeman.3
Number of elements1
Diameter25 mm
Materialwood
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
  • Delivery usually within ( 14 ) days