Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Handle for file
ROEBUCK FILE HANDLE WHITE WOOD 5 INCH
ROEBUCK FILE HANDLE WHITE WOOD 5 INCH
Hardwood
References
roebuck:
3940302
rubix:
011416
Technical specifications
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK FILE HANDLE WHITE WOOD 5 INCH
Best quality hardwood with strong rolled-on ferrules.
Technical specifications
Attributes
Length
125
mm
Model
250 - 350 mm files
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.12
excl. VAT
/
Each
£
3.74
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK FILE HANDLE WHITE WOOD 3
BAHCO 9-484-5.2-10 FILE HANDLE PK10
ROEBUCK PLASTIC FILE HANDLES 10-12/EU 91810 PACK OF 10
ROEBUCK FILE HANDLE WHITE WOOD 5 NO.2 879923
BAHCO 9-486-07-10 ERGO FILE HANDLE MR5 10P
ROEBUCK FILE HANDLE WHITE WOOD 300MM 879925
GEDORE 269F12 FLEXIBLE MILLED FILE BLADE 5460380
BAHCO 9-485-06-1P HANDLE FOR FLAT & HALF ROUND FILES
ROEBUCK FILE HANDLE WHITE WOOD 4 INCH
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
ROEBUCK FILE HANDLE WHITE WOOD 4 879922
PFERD 12600020 CHAIN SAW SHARPENING GAUGE KSSL 25/30
BAHCO 9-486-04-10 ERGO FILE HANDLE MR4 10P PK10
PFERD 12611010 WOODEN HANDLE HKSF 100/10
ROEBUCK PLASTIC FILE HANDLES PACK OF 10