LOCTITE 573 LOW STRENGTH FLANGE SEAL 250ML 142614
Gasketing Product LOCTITE® 573
See technical informationSee documentsReferences
Loctite:573
Rubix:1629858
Manufacturer :142614
EAN:5010266573410

Documents
Product details : LOCTITE 573 LOW STRENGTH FLANGE SEAL 250ML 142614
LOCTITE® 573 seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. Typically used as a form-in-place gasket on rigid flanged connections, e.g. transmission and motor casings, etc. It is the ideal product for part assembly jobs extending over several hours. The nature of LOCTITE 573 reduces the migration of liquid product after application to the part.
Applications
deal for use on machined and rigid metal flanges.
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 173.58 excl. VAT
/ Each
£ 208.30 incl. VAT
- In stock: Next day delivery