• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,031)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive discs
  6. Abrasive disc
  7. 3M 86819 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 120+ PK50

3M 86819 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 120+ PK50

Film disc

See technical information

References

3M:86819
Rubix:2574082
Manufacturer :7100046326
brand logo
brand logo

Technical specifications

Grain120

Product details : 3M 86819 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 120+ PK50


Technical specifications


Attributes
Grain120
Show UNSPSC/ECL@SS
£ 34.86 excl. VAT
/ Each
£ 41.83 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

DRAPER 85724 115MM FLAP DISC 60G ZR BULKKLINGSPOR 237780 PS21FK SELF-FASTEN PAPER DISC 125 MM P60 NO HOLE PK50NORTON 63642585214 DSC DI 150X0 A275 NOR P400 VL13M 86825 XTRACT CUBITRON II FILM DISC 775L 152MM 120+ PK50MIRKA 5415005012 ABRANET 70 X 198 MM GRIP P120 PACK 50KLINGSPOR 65718-SINGLE 65718 FIB 100 X 16 X P36 FIBRE DISCKLINGSPOR 319071 PS22K SELF-FAST. DISC 150MM GRIT 120 17 HOLE PK5KLINGSPOR 367096 PS21FK SELF-FASTENING PAPER DISC 150MM P40 6 HOLE PK5KLINGSPOR 230313 PS21FK SELF-FASTEN PAPER DISC 150 MM P60 NO HOLE PK50KLINGSPOR 11042 CS561 FIBRE DISC 150X22MM P24 STAR SHAPED HOLE PK253M 51156 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 15 HOLE P600 PK50KLINGSPOR 204609 CS565 FIBRE DISC, 115 X 22 MM GRIT 100 PK25NORTON 63642549749 DISCS WITH ATTACHMENT X-TREME-50XSL2#803M 7100066677 CUBITRON II HOOKIT PAPER DISC 732U 127MM 180+ PK50SIA F 03E 003 L8J SIARON 8 FIBRE DISC 125X22MM P120 PK50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap