KLINGSPOR 11042 CS561 FIBRE DISC 150X22MM P24 STAR SHAPED HOLE PK25

CS 561 Abrasive Fibre disc

See technical information
References
Klingspor:11042
Rubix:417A0736
EAN:4014855023073
brand logo
Technical specifications
Diameter150 mm
Grain24
See all Specifications

Product details : KLINGSPOR 11042 CS561 FIBRE DISC 150X22MM P24 STAR SHAPED HOLE PK25


CS 561 fibre disc, 150 x 22 mm grit 24 star shaped hole

Technical specifications


Attributes
Diameter150 mm
Grain24
Applicationmetals
Reaming diameter22 mm
Type of abrasivealuminium oxide
Backing materialmulti-layer fibre composite material
Seriescs 561
Pack quantity25
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
  • Delivery usually within ( 5 ) days