MIRKA 5415005012 ABRANET 70 X 198 MM GRIP P120 PACK 50
Mirka Abranet Strip
See technical informationSee documentsReferences
Mirka:5415005012
Rubix:1187626



Documents
Product details : MIRKA 5415005012 ABRANET 70 X 198 MM GRIP P120 PACK 50
The multifunctional and classic Abranet is especially developed for sanding putty, primers, lacquers, composite materials and a wide range of other materials for industrial use.
Applications
Abranet combines high performance and a longer lifespan than traditional abrasives
Cleaner work environment
Better surface finish
Cleaner work environment
Better surface finish
Technical specifications
Attributes
| Grain | 120 |
|---|---|
| Application | designed for dry sanding by machine or by hand |
Show UNSPSC/ECL@SS
£ 42.72 excl. VAT
/ Each
£ 51.26 incl. VAT
- In stock: Next day delivery