FESTO 186488 FILTER REGULATOR LFR-1/4-D-7-MIDI-A


LFR Filter Control Valve

References
festo:LFR-1/4-D-7-MIDI-A
rubix:134A0356
manufacturer :186488
ean:4052568146894

Product details : FESTO 186488 FILTER REGULATOR LFR-1/4-D-7-MIDI-A


Filter regulator LFR-1/4-D-7-MIDI-A Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)330x60x88 mm
Logistic Weight1289 g
Materialzinc die-cast
Volume flow rate2100 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 221.20 excl. VAT
/ Each
£ 265.44 incl. VAT
  • Delivery usually within ( 11 ) days