DORMER C2736.0 END MILL 6.00 MM 5984680


Finger cutter C273

References
dormer:C2736.0
rubix:2012237
ean:7320760355107
End Mill 6.00 mm DIN 844L
brand logo
Technical specifications
Diameter6 mm
Type of tailWELDON
Tail diameter6 mm
See all Specifications

Product details : DORMER C2736.0 END MILL 6.00 MM 5984680


HSS-E-PM Extra long finger cutter with weld-on shaft DIN 844L N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
FRAISE 6.00 2T LONG QC C273 HSSE XP FINITION

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter6 mm
Type of tailWELDON
Tail diameter6 mm
Number of teeth4
Length of cut24 mm
Total length68 mm
Body materialHSS-E / PM
CoatingBlank
TypeFinger cutter
Machining materialNon-alloyed steel, titanium, nickel and copper alloys
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 39.92 excl. VAT
/ Each
£ 47.90 incl. VAT
  • Usually arrives within 14 working days