Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO-XP PMX CUTTER 8.0 C4078.0
DORMER HSCO-XP PMX CUTTER 8.0 C4078.0
HSS miller Dormer
References
dormer:
C4078.0
rubix:
1070395
ean:
7320760068953
Technical specifications
Diameter
8
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO-XP PMX CUTTER 8.0 C4078.0
Technical specifications
Attributes
Diameter
8
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
4
Length of cut
19
mm
Total length
69
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.23
excl. VAT
/
Each
£
59.08
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO CUTTER 18.0 C50018.0
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 14 867483
DORMER C2737.0 END MILL 7.00 MM 5984683
DORMER HSCO TICN PMX CUTTER 6.0 C9206.0
DORMER C27332.0 END MILL 32.00 MM 5984857
DORMER C40016.0 END MILL 16.00 MM 5984978
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 5 867491
DORMER HSCO-XP PMX CUTTER 11.0 C40711.0
DORMER C94825.0 END MILL 25.00 MM 5985204
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 20 867460
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 18 867459
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 10 867520
DORMER C11010.5 DRILL 10.50 MM 5983794
DORMER C24730.0 END MILL 30.00 MM 5984700
DORMER C9073.0 5985644