DORMER S9022.0 DRILL 2.00 MM 5983010


Finger cutter S902

References
dormer:S9022.0
rubix:2024672
ean:7320760132753
End Mill 2.00 mm
brand logo
Technical specifications
Diameter2 mm
Total length38 mm
Number of teeth2
See all Specifications

Product details : DORMER S9022.0 DRILL 2.00 MM 5983010


VHM Short key-way cutter with DIN 6535 HA shaft N 30° uncoated 2-cutter for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and alloys of copper.
FRAISE 2.00 2D NORMAL S902 30DEG CW MICROGAIN

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter2 mm
Total length38 mm
Number of teeth2
Tail diameter3 mm
Type of tailHA
Machining materialSteel, cast iron, titanium, nickel and copper and copper alloys
Body materialCarbide
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 17.40 excl. VAT
/ Each
£ 20.88 incl. VAT
  • Usually arrives within 14 working days