• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1B240-0700-XA1630 SC MILLING CM PLURA 1 6259471

SANDVIK 1B240-0700-XA1630 SC MILLING CM PLURA 1 6259471

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1B240-0700-XA 1630
Rubix:317A6210
Manufacturer :6259471
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1B240-0700-XA1630 SC MILLING CM PLURA 1 6259471


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 76.01 excl. VAT
/ Each
£ 91.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2F340-1600-200-SC 1745 SOLID CARBIDE END MILL 7419172SANDVIK 2F342-0800-050-PD P2BM 8351756SANDVIK 2P342-0800-MBM2CM SC MILLING CM PLURA 2 8352517SANDVIK R216.32-00830-AI08G 1620 5742992CUTLINE VARICUT 5MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RADDORMER S813HA7.0 DRILL 7.00 MM 5983644DORMER S5332.0XD4 6706539ROEBUCK CH25 VARI PITCH HOLE SAW 25MMMITSUBCARB MPXLRBD0400R010N480 ENDMILL COATED MSTAR 90043391DORMER S7636.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706848MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851SANDVIK 2P370-0800-PB1740 SC MILLING CM PLURA 2 6869987SANDVIK 1K344-0600-XD 1730 8460300SANDVIK 2S342-1588-076-PBP2BM SC MILLING CM PLURA 2 8351917MITSUBCARB MPXLRBD0300R020N360 ENDMILL COATED MSTAR 90042843
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap