References
Dormer:S22714.0
Rubix:376A3753
EAN:7320760683736




Technical specifications
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
Product details : DORMER S22714.0 6706824
VHM 8-flute finger cutter with extra-long cutting edge and overhang length. DIN 6335 HA cylindrical shank. 50° helix and 3° rake angle. AlTiN coated for hardened and tempered steel >1200 N/mm². Stainless steel >850 N/mm². Titanium and nickel alloys >900 N/mm².
Applications
• Alloyed steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
| Number of teeth | 6 |
| Length of cut | 75 mm |
| Total length | 150 mm |
| Cutting material | carbide |
| Coating | aluminium-titanium-nitride |
| Machining material | hardened and tempered steel, stainless steel, titanium and nickel alloys |
Show UNSPSC/ECL@SS
£ 265.08 excl. VAT
/ Each
£ 318.10 incl. VAT
- Usually arrives within 14 working days