References
Dormer:S5268.0
Rubix:376A3900
EAN:7320760683415



Product details : DORMER S5268.0 6706792
Solid carbide 6-flute finger mill with long cutting-edge and projection length, DIN 6335 HA cylindrical shank, 50° helix and -26° rake angle, AlTiN coated for hardened steel >49HRC.
Applications
• Alloy steel, hardened (49 - 55 HRC >1620 N/mm²)
• Alloy steel, hardened (55 - 63 HRC > 1980 N/mm²)
• Alloy steel, hardened (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 8 mm |
| Number of teeth | 6 |
| Length of cut | 31 mm |
| Total length | 75 mm |
| Cutting material | carbide |
| Coating | titanium-silicon-nitride |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 104.00 excl. VAT
/ Each
£ 124.80 incl. VAT
- Usually arrives within 14 working days
