Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5266.0 6706791
DORMER S5266.0 6706791
Solid carbide miller Dormer
References
dormer:
S5266.0
rubix:
376A3899
ean:
7320760683408
Technical specifications
Diameter
6
mm
Total length
75
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5266.0 6706791
Technical specifications
Attributes
Diameter
6
mm
Total length
75
mm
Length of cut
31
mm
Number of teeth
6
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.82
excl. VAT
/
Each
£
64.58
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 5 863105
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 3 862585
CUTLINE 893297 D.20 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2P232-0900-NAH10F SC MILLING CM PLURA 2 6260090
WALTERPROT MC232.19.1W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353843
DORMER S5232.0XR0.2 6706725
SANDVIK 2P440-2000-SD1725 SC MILLING CM PLURA 2 7858270
SANDVIK 1K233-0600-100-NB H10F DURA SOLID CARBIDE END MILL 8386825
WALTERPROT H302211-3.5 MILLING CUTTERS SOLID CARBIDE 5081956
DORMER S814HB2.0 END MILL 2.00 MM 5983612
ROEBUCK 211-00316 SOLID CARBIDE END MILL 2-F 1/4
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 16 862712
SANDVIK 2F340-2500-400-SC1745 SC MILLING CM PLURA 2 7419180
SANDVIK R216.42-00230-IC02G1700 SC MILLING CM PLURA 2 5963260
SANDVIK R216.42-06030-AK10A H10F 5743375