CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 5 863105
Multi-cut - tool multi-functions - solid carbide - 90° - hdmx
See technical informationSee documentsReferences
GISS Cutline:863105
Rubix:863105
EAN:3660338177224

Documents
Product details : CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 5 863105
Technical operations. Offers extreme durability and uniform wear for general maintenance applications. Ideal for sanding profiled surfaces and round steel parts. J-weight cloth backing. Aluminum oxide abrasive. Dimensions: 38 mm x 25 m.
Multifunction tool VHM 90° HDMX - D.5,0 mm
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 10 mm |
| Total length | 50 mm |
| Cutting material | carbide |
| Coating | hdmx |
| Machining material | steel, stainless steel, hard metals, aluminum, copper, bronze, brass |
Show UNSPSC/ECL@SS
£ 36.81 excl. VAT
/ Each
£ 44.17 incl. VAT
- Usually arrives within 14 working days
