Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels
Nylon wheel
3M 93366 SCOTCH-BRITE FINISH WHEEL FS-WL 200MMX50MMX76.2MM 5A CRS PK2
3M 93366 SCOTCH-BRITE FINISH WHEEL FS-WL 200MMX50MMX76.2MM 5A CRS PK2
Finishing Wheel
References
3m:
93366
rubix:
80530314
Technical specifications
Diameter
203
mm
Thickness
50.8
mm
Grain
Other
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M 93366 SCOTCH-BRITE FINISH WHEEL FS-WL 200MMX50MMX76.2MM 5A CRS PK2
Strengths
•Consistent results throughout product life
Will not change the geometry of the workpiece
Produces uniform surface finishes without chatter marks, especially on stainless steel
Technical specifications
Attributes
Diameter
203
mm
Thickness
50.8
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
472.81
excl. VAT
/
Each
£
567.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Nylon wheel Flexovit 77696066957
PFERD POLINOX NON WOVEN MOUNTED POINTS DIAMETER 25MM COARSE 44698254
NORTON 66254410858 30X30X6MM P60 R207 FLAP WHEEL
NORTON SERIES 1000 LL 203 X 50 X 76.2MM 7SF 66261018877
NORTON GRINDING WHEEL CONVOLUTE 150 X 25ML 25 BORE 7SFN 66261055223
NORTON 66261063210 30X30X6MM P80 R207 FLAP WHEEL
3M 13719 UNITIZED WHEEL EXL 6 X 1/2 X 1/2
NORTON 77696086608 25X20X6MM P80 R207 FLAP WHEEL
3M 18759 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 2S MED
PFERD POLINOX NONWOVEN MOUNTED POINTS DIAMETER 38MM VERY FINE 44698383
PFERD POLINOX NON WOVEN MOUNTED POINTS DIAMETER 38MM COARSE 44698384
3M 18770 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 6S FIN
NORTON 66261137918 25X20X6MM P120 R207 FLAP WHEEL
NORTON 150X25X25MMAOFINED16 66261055204
PFERD POLINOX NON WOVEN MOUNTED POINTS DIAMETER 25MM MEDIUM 44698252