NORTON SERIES 1000 LL 203 X 50 X 76.2MM 7SF 66261018877
Ser-1000 Long Life - Convolute Wheels
See technical informationReferences
Norton:66261018877
Rubix:2576108


Technical specifications
| Diameter | 203.2 mm |
|---|---|
| Reaming diameter | 76.2 mm |
| Thickness | 50.8 mm |
Product details : NORTON SERIES 1000 LL 203 X 50 X 76.2MM 7SF 66261018877
Formed by wrapping and bonding web material impregnated with abrasive grain and resin around a center core. Convolute wheels offer a wide range of uses including burr removal, removing rust and oxides, and applying decorative surface finish where little or no stock removal is required. General deburring, blending & finishing
Convolute Wheels - Norton Ser-1000 Long Life - 203.2x50.8x76.2mm Fine Grey
Strengths
Ideal for general deburring, blending, finishing and polishing applications
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent cut rate and shed resistance
Starting point for deburring, blending, polishing and finishing applications
Durable, long life construction with versatile application range, consistent cut rate and shed resistance
Applications
Deburring
Technical specifications
Attributes
| Diameter | 203.2 mm |
|---|---|
| Reaming diameter | 76.2 mm |
| Thickness | 50.8 mm |
| Grain | fine |
Show UNSPSC/ECL@SS
£ 155.87 excl. VAT
/ Each
£ 187.04 incl. VAT
- Delivery usually within ( 10 ) days