3M 18770 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 6S FIN


Scotch-Brite™ Finishing Wheel

References
3m:B18770
rubix:263579
manufacturer :7000028492
ean:00048011187709
brand logo
brand logo
Technical specifications
Diameter203 mm
Reaming diameter76 mm
Thickness50 mm
See all Specifications

Product details : 3M 18770 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 6S FIN


For finishing, polishing, blending or deburring use a Scotch-Brite™ Finishing Wheel. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications, where a high degree of conformability and less density are required.

Their convolute construction gives a balanced, smooth running, and the moderate aggressiveness and lighter density delivers controlled wear for consistent results over the life of the wheel.

The open, non-woven web runs cool and lessens impact on heat-sensitive materials.

Scotch-Brite finishing wheels provide cleaning and final finishing for stainless steel, aluminium, brass, copper and other metals.
Scotch-Brite™ Finishing Wheel is constructed using silicon carbide abrasive. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications.

Strengths

Provides uniform grain for final finishing on stainless steel, aluminium, brass, copper, ferrous and non-ferrous metals;Highly conformable for consistent finishing on contoured, curved and other surfaces;Moderate aggressiveness and lighter density provide controlled wear for consistent results;Convolute construction provides a balanced, smooth running wheel;Open, non-woven web runs cool and lessens impact on heat-sensitive materials

Applications

Use for finishing, ‎polishing, straight-line – brushed finish and blending

Technical specifications


Attributes
Package weight769 g
Diameter203 mm
Reaming diameter76 mm
Thickness50 mm
GrainFine
Show UNSPSC/ECL@SS
£ 244.72 excl. VAT
/ Each
£ 293.66 incl. VAT
  • Usually arrives within 14 working days