POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE M BX100
Finite® Black
See technical informationSee documentsReferences
Polyco Healthline:GL1002
Rubix:2573920
EAN:05010699845214



Documents
Product details : POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE M BX100
Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove.
Finishing : Full hand
Finishing : Full hand
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 dispensers per case |
| Thickness | 0.12 mm |
| Material | nitrile |
| Category | 2 |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- In stock: Next day delivery
