MICROFLEX 93-852
Size | 09,5/10 |
---|---|
Main material | Nitrile |
Length | 245 mm |
Size | 09,5/10 |
---|---|
Main material | Nitrile |
Length | 245 mm |
Packaging | CASE=1000 PCS/10 DISPENSERS/BOXES; DISPENSER/BOX=100 PCS |
Cuff style | Beaded |
Food contact | Yes |
Colour | Black |
Category | 3 |
Material | Nitrile |
In stock: Next day delivery