POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE L BX100
Finite® Black
See technical informationSee documentsReferences
Polyco Healthline:GL100-9
Rubix:2573921
Manufacturer :GL1003
EAN:05010699845221

Documents
Product details : POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE L BX100
Black nitrile powder free disposable glove. Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove. Grip Pattern: Features a diamond grip pattern over the entire glove which optimises surface performance and ensures an exceptional grip. Strength: Superior strength nitrile formulation provides exceptional resistance to tears and punctures even in the toughest environments. Sensitive Skin: No latex proteins - eliminates protein sensitisation.
Standards : EN374-1 TypeC K, EN374-5
Standards : EN374-1 TypeC K, EN374-5
Finishing : Full hand
Technical specifications
Attributes
| Size | l |
|---|---|
| Colour | black |
| Main material | nitrile |
| Food contact | no |
| Packaging | 100 gloves per dispenser; 10 dispensers per carton (40 cartons per pallet). inner box dimensions: 245 x 90 x 75 mm; outer carton dimensions: 390 x 260 x 250 mm. |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 2 |
Show UNSPSC/ECL@SS
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
- In stock: Next day delivery
