GISS 895059 G-NITRILE PF DISPOSABLE GLOVES BLUE MEDIUM/8 PK100
G-Nitrile Blue Gloves
See technical informationSee documentsReferences
Superseded Ref:844951
GISS:895059
Rubix:257A3263
EAN:3660338474439

Documents
Product details : GISS 895059 G-NITRILE PF DISPOSABLE GLOVES BLUE MEDIUM/8 PK100
Ambidextrous non-sterile, powder-free blue nitrile protective gloves. Suitable for use in contact with foodstuffs.
Strengths
Agrofood, catering, food processing, miscellaneous industries, maintenance.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | box of 100 gloves |
| Thickness | 0.11 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
- In stock: Next day delivery
