POLYCO FN100 FINITE NITRILE P'FR DISPOSABLE GLOVES BLUE SIZE XL BX100
Finite® PF
See technical informationSee documentsReferences
Polyco Healthline:FN100-XL
Rubix:326088
Manufacturer :FN100/04
EAN:05010699805249

Documents
Product details : POLYCO FN100 FINITE NITRILE P'FR DISPOSABLE GLOVES BLUE SIZE XL BX100
Blue nitrile powder free disposable glove. Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl. Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear.
Sensitive Skin: No latex proteins – eliminates protein sensitisation. Powder Free: Low particle count reduces risk of product contamination. Grip: Textured fingertips for improved grip.
Standard : EN374-1 Type C K, EN374-5, Food Contact
Sensitive Skin: No latex proteins – eliminates protein sensitisation. Powder Free: Low particle count reduces risk of product contamination. Grip: Textured fingertips for improved grip.
Standard : EN374-1 Type C K, EN374-5, Food Contact
Technical specifications
Attributes
| Size | xl |
|---|---|
| Length | 24 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per dispenser; 10 dispensers per case; 50 cases per pallet |
| Thickness | 0.15 mm |
| Material | nitrile (nitrile butadiene polymer) |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
- In stock: Next day delivery
