ANSELL MICROFLEX 25-201 DISPOSABLE NEOPRENE GLOVES S 6.5-7 PK100
Microflex Neotouch 25101
See technical informationReferences
Ansell:25-201-07
Rubix:213A9347
Manufacturer :25201070
EAN:10076490492806

Product details : ANSELL MICROFLEX 25-201 DISPOSABLE NEOPRENE GLOVES S 6.5-7 PK100
MICROFLEX® NeoTouch™ 25-201 is an easy-to-don Neoprene glove offering excellent chemical splash protection, and a reduced risk of Type 1 allergic reactions. Designed with an extended cuff, it offers expanded protection over the wrist and forearm. Textured fingertips help improve grip in wet and dry conditions.
Exceptional Grip in Wet and Dry Environments.
Strengths
- Excellent chemical splash resistance to most acids and alcohols
- Neoprene formulation and textured fingertips provides a secure grip
- Neoprene formulation reduces skin irritation and risk of Type 1 allergic reactions
- Polymer coated for easy donning
- Extended cuff for expanded protection over the wrist and forearm
Applications
Pharmaceutical Manufacturing|Laboratory Research and Development|Lab and R&D
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 285 mm |
| Colour | green |
| Main material | neoprene |
| Food contact | yes |
| Packaging | 100 gloves per box, 10 boxes per carton |
| Thickness | 0.13 mm |
| Material | neoprene |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
- In stock: Next day delivery