• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. NORGREN M00600400 FITTING

NORGREN M00600400 FITTING

Fitting

See technical information

References

IMI Norgren:M00600400
Rubix:118A9393
brand logo
brand logo

Product details : NORGREN M00600400 FITTING


T-Connection 4 Pneufit

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

LEGRIS MALE STUD-G 25BSPT 6605-25-34NORGREN 150231818 FITT R1/8-G1/8F STR CONNECTORLEGRIS TEE 3104 12 10SMC KPT12-03 CLEAN ROOM FITTINGFESTO 558837 MULTIPLE DISTRIBUTORSMC KPGH04-00 ONE TOUCH CLEAN FITTINGNORGREN C00900800 PFITC 8MM CROSS CONNECTORSMC KRL12-02S FITTINGSMC KQ2E12-G03N ONE-TOUCH FITTINGFESTO 130834 PUSH-IN L-FITTING, LONG QSMLLV-M5-3-IFESTO 153127 PUSH-IN T-FITTING QSTL-1/2-16FESTO 153203 MULTIPLE DISTRIBUTOR QST3-6-4SMC KQV08-02S FITTINGFESTO 196720 BLANKING PLUG CDVI5.0-B-G1/8SMC KQG2W04-M5 ONE-TOUCH FITTING SUS 316
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap