FESTO 130834 PUSH-IN L-FITTING, LONG QSMLLV-M5-3-I
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSMLLV-M5-3-I
Rubix:124A7417
Manufacturer :130834
EAN:4052568025540

Technical specifications
| Material | nickel-plated brass (threaded part/screw and hollow bolt), pbt (body), pom (release ring), nbr (tube seal), high-alloy stainless steel (clamping part/claw) |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 130834 PUSH-IN L-FITTING, LONG QSMLLV-M5-3-I
Push-in L-fitting, long QSMLLV-M5-3-I 360° orientable, external thread with internal Hexagon. Size=Mini, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 11,02 g |
|---|---|
| Material | nickel-plated brass (threaded part/screw and hollow bolt), pbt (body), pom (release ring), nbr (tube seal), high-alloy stainless steel (clamping part/claw) |
| Connection 1 | male thread m5 |
| Profile | angled push-in connector (l-shape) - long version |
| Connection 2 | tube od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ 10 pieces
£ 56.88 incl. VAT
- Delivery usually within ( 2 ) days