FESTO 130643 PUSH-IN BULKHEAD CONNECTOR QSS-10-F
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSS-10-F
Rubix:117A9247
Manufacturer :130643
EAN:4052568023935

Documents
Product details : FESTO 130643 PUSH-IN BULKHEAD CONNECTOR QSS-10-F
Push-in bulkhead connector QSS-10-F Size=Standard, Nominal size=6,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x25x25 mm |
|---|---|
| Logistic Weight | 87 g |
| Material | nickel-plated brass |
| Connection 1 | 10 mm |
| Profile | qss |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 54.30 excl. VAT
/ 10 pieces
£ 65.16 incl. VAT
- Delivery usually within ( 2 ) days