References
Festo:TK-1/4-PK-6
Rubix:121A5537
Manufacturer :4495
EAN:4052568019013

Technical specifications
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 4495 RING PIECE TK-1/4-PK-6
Ring piece TK-1/4-PK-6 With 2 sealing rings. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Authorisation=Germanischer Lloyd, Pneumatic Connection=PK-6 with union Nut, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 35,54 g |
|---|---|
| Material | galvanised steel (hollow bolt);die-cast zinc (ring) |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 13.02 excl. VAT
/ Each
£ 15.62 incl. VAT
- Usually arrives within 14 working days