FESTO 132072 PUSH-IN T-FITTING QST-G3/8-8-50


Push-In T-Fitting

References
festo:QST-G3/8-8-50
rubix:125A0331
manufacturer :132072
ean:4052568027247
QST-G3/8-8-50 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 132072 PUSH-IN T-FITTING QST-G3/8-8-50


Push-in T-fitting QST-G3/8-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=50

Technical specifications


Attributes
Logistic Weight41,84 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 275.50 excl. VAT
/ 50 pieces
£ 330.60 incl. VAT
  • Delivery usually within ( 11 ) days