Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153325 PUSH-IN CONNECTOR QSM-6
FESTO 153325 PUSH-IN CONNECTOR QSM-6
Push-in L-connector
References
festo:
QSM-6
rubix:
116A5714
manufacturer :
153325
ean:
4052568033880
Technical specifications
Material
PBT
Connection 1
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153325 PUSH-IN CONNECTOR QSM-6
Push-in connector QSM-6 Size=Mini, Nominal size=3,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
3,4
g
Material
PBT
Connection 1
6 mm
Profile
QSM
Connection 2
6 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.54
excl. VAT
/
Each
£
4.25
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3133 06 13
SMC KFG2H0604-G01-C MALE CONNECTOR - KFG2H-C
SMC AS4001F-10-3 SPEED CONTROLLER
SMC KQG2L16-04S ONE-TOUCH FITTING SUS 316
SMC KQG2T12-04S ONE-TOUCH FITTING SUS 316
FESTO 160535 PUSH-IN T-CONNECTOR QST-V0-10
FESTO 153186 PUSH-IN T-FITTING QSTF-1/4-8-B
FESTO 160508 PUSH-IN FITTING QS-V0-3/8-12
FESTO 177715 BLANKING PLUG CQC-22H
FESTO 153347 PUSH-IN L-CONNECTOR QSML-4H
FESTO 186259 MULTIPLE DISTRIBUTOR QSLV6-G1/4-10
FESTO 6265 T QUICK CONNECTOR TCK-1/4-PK-4-KU
SMC KQB2L06-03S ONE-TOUCH FITTING
NORGREN 154203838 3/8 X 3/8 ADAPTER
SMC KQ2T10-12A-X35 ONE-TOUCH FITTING