Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,388)
Mechanical Power Transmission
(110,935)
Fluid Transmission & Flow Technology
(101,374)
Tools & Metrology
(32,721)
Protection, Safety & Hygiene
(55,505)
Equipment
(10,045)
Fasteners, Adhesives & Tapes
(17,637)
Maintenance & Repairs
(5,528)
Welding
(1,013)
New Products
Pneumatics
(90,860)
Hydraulics
(5,989)
Sealing technology
(33)
Measurement and control technology
(1,967)
Hose & Pipes
(1,298)
Filtration and Care
(387)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,234)
Compressed air preparation
(4,633)
Pneumatic accessories
(14,999)
Compressors and compr. air system
(261)
See Pneumatics
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
SMC LQT30-08 FITTING
SMC LQT30-08 FITTING
Fitting
See technical information
References
SMC:
LQT30-08
Rubix:
2605229
Manufacturer :
00095075
Product details : SMC LQT30-08 FITTING
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
74.96
excl. VAT
/
Each
£
89.95
incl. VAT
Delivery usually within (
19
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
FESTO 151522 DOUBLE NIPPLE ESK-3/8-3/8
NORGREN 430040800 8MM UNIV PLUG
PCL CONED TAILPIECE R1/4 3/8 INCH (9.5MM) HC1225
PCL CONED TAILPIECE R1/4 1/4 INCH (6.35MM) HC5275
PCL HOSE TAIL ADAPTOR R3/8 1/4 INCH (6.35MM) HC6904
NORGREN 150050038 FITT R3/8 PLUG (EXTERNAL HEX)
CAMOZZI HOSE TAIL 2601-9-3/8
DREMEL GP KIT 687 26150687JA
FESTO 8069231 REDUCING NIPPLE NPFC-R-G38-G14-MF-P50
FESTO 8030272 DOUBLE NIPPLE NPFC-D-2G14-M
AVENTICS 8639001800
NORGREN C00121200 PFITC 12MM CAP PLUG FEMALE
PCL HOSE TAIL ADAPTOR R1/4 5/16 INCH (7.9MM) HC1206
FESTO 8069236 REDUCING NIPPLE NPFC-R-G34-G12-MF-P50
FESTO 8069210 DOUBLE NIPPLE