FESTO 8069236 REDUCING NIPPLE NPFC-R-G34-G12-MF-P50
Reducing nipple
See technical informationSee documentsReferences
Festo:NPFC-R-G34-G12-MF-P50
Rubix:263A6046
Manufacturer :8069236
EAN:4052568297749

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069236 REDUCING NIPPLE NPFC-R-G34-G12-MF-P50
Reducing nipple NPFC-R-G34-G12-MF-P50 8069236
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 50 bar |
| Profile | npfc-r |
| Connection 2 | internal thread bspp (g) |
Show UNSPSC/ECL@SS
£ 111.00 excl. VAT
/ 50 pieces
£ 133.20 incl. VAT
- Delivery usually within ( 2 ) days