CAMOZZI HOSE TAIL 2601-9-3/8

Hose Adaptor

See technical informationSee documents

References

Camozzi:2601 9-3/8
Rubix:117A0478
Manufacturer :50-2601-0958
brand logo

Technical specifications

Materialnickel-plated brass
Connection 16
Max. service pressure80 bar
See all Specifications

Documents

Product details : CAMOZZI HOSE TAIL 2601-9-3/8


Applications

Industrial

Technical specifications


Attributes
Materialnickel-plated brass
Connection 16
Max. service pressure80 bar
Profilemale hose adaptor (hose barb to g (bsp) male thread), series 2000, nickel-plated brass
Connection 2g 3/8
Min. temperature-40 °C
Max. temperature120 °C
Type of threadingbsp
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
  • Usually arrives within 14 working days