References
IMI Norgren:C00121200
Rubix:118A5322
Manufacturer :C00121200


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 19.5 |
| Max. service pressure | 10 bar |
Documents
Product details : NORGREN C00121200 PFITC 12MM CAP PLUG FEMALE
Locking coupling 12 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 19.5 |
| Max. service pressure | 10 bar |
| Profile | cap (female plug), straight |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Usually arrives within 14 working days