Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
FESTO 151522 DOUBLE NIPPLE ESK-3/8-3/8
FESTO 151522 DOUBLE NIPPLE ESK-3/8-3/8
Double nipple
References
festo:
ESK-3/8-3/8
rubix:
117A6152
manufacturer :
151522
ean:
4052568030698
Technical specifications
Material
Brass
Connection 1
R 3/8 in
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151522 DOUBLE NIPPLE ESK-3/8-3/8
Double nipple ESK-3/8-3/8 For angular compensation Pneumatic Connection, port 1=R3/8, Pneumatic Connection, port 2=R3/8, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
Logistic Weight
58
g
Material
Brass
Connection 1
R 3/8 in
Connection 2
R 3/8 in
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.97
excl. VAT
/
Each
£
13.16
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC FP02 R1/4 CONICAL PLUG
SMC LQH33-10 FITTING
SMC KFG2H0604-01S INSERT FITTING
NORGREN 150050028 FITT R1/4 PLUG (EXTERNAL HEX)
FESTO 8111383 SHOCK ABSORBER
SMC KWU06-S04 FITTING
SMC KAL08-U02 FITTING
SMC KWL06-Q12 FITTING
CAMOZZI FIXED MALE ELBOW 1500-10/8-1/4
MECALINE 9243263 STAINLESS STEEL NIPPLE G3/8IN 842996
FESTO 9395 ADAPTER AD-G1/8-1/8NPT-I
NORGREN 234120038 PLUG G 3/8 FEMALE
NORGREN C00120600 PFITC 6MM CAP PLUG FEMALE
SMC M-5UN FITTING
SMC KAH04-M5 ELECTROSTAT PROTECTION FITTING