References
Spartex:UK-V51Q125NYJP05
Rubix:245A7110
Product details : SPARTEX V51Q125NYJP05 FIXED CASTOR 125MM NYLON WHEEL
PLATE FIXING FIXED CASTOR
250MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 39.08 excl. VAT
/ Each
£ 46.90 incl. VAT
- Usually arrives within 14 working days

