References
Spartex:UK-V51Q160NYJP05
Rubix:245A7128
Product details : SPARTEX V51Q160NYJP05 FIXED CASTOR 160MM NYLON WHEEL
PLATE FIXING FIXED CASTOR
250MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Usually arrives within 14 working days

