Flange Ball Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 27 mm |
Fixation centre-to-centre distance | 34 mm |
Inner diameter | 25 mm |
---|---|
Width | 27 mm |
Fixation centre-to-centre distance | 34 mm |
Material | Bearing Steel |
Height | 118.1 mm |
Length | 70 mm |
Series | UCFB |
Total bearing width | 34.7 mm |
Diameter of fixation holes | 9.5 mm |
Number of holes | 3 |
Outer diameter | 70 mm |
Weight | 0.72 kg |
Usually arrives within 14 working days