References
SNR:F305
Rubix:205A3577
EAN:3413520566807

Product details : SNR F305 HOUSING
Square flange bearing housing with 4 mounting holes, relubricatable without insert.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.9 mm |
| Material | grey cast iron |
| Number of holes | 4 |
| Outer diameter | 42.8 mm |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Usually arrives within 14 working days
