Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722510DA PLUMMER BLOCK
SNR 722510DA PLUMMER BLOCK
SNR - Plummer Block - 722510.DA
References
snr:
722510.DA
rubix:
205A1114
ean:
3413520698539
Technical specifications
Inner diameter
45
mm
Width
68.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722510DA PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
45
mm
Width
68.5
mm
Series
722500
Number of holes
3
Outer diameter
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.41
excl. VAT
/
Each
£
118.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR PFT204 HOUSING
SNR 722508DA PLUMMER BLOCK
SNR EXFLE204 BEARING UNIT
NTN M-AELFL208D1 BEARING UNIT
SNR FS321 HOUSING
SNR ESFTE207 BEARING UNIT
SNR 722512DB PLUMMER BLOCK
SNR FLE209 HOUSING
SNR FLE213N HOUSING
SNR SF211N HOUSING
SNR EXFLZ210 BEARING UNIT
SNR FL316 HOUSING
NTN M-AELFL210D1 BEARING UNIT
INA GEHCJ10-GG-N-FA125.1 0957713280000 FLANGED HOUSING
SNR ESFE212 BEARING UNIT