References
SNR:722512DB
Rubix:205A1119
Manufacturer :722512.DB
EAN:3413520698584



Product details : SNR 722512DB PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Mounting housing for bearings on adapter sleeve, made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 77 mm |
| Material | gray cast iron |
| Number of holes | 3 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 141.67 excl. VAT
/ Each
£ 170.00 incl. VAT
- Delivery usually within ( 3 ) days
