References
FAG:F512-A-L
Rubix:238A3028
Manufacturer :0383830040000
EAN:4012801213103

Product details : FAG F512-A-L FLANGED HOUSING
Flanged housing for various bearing types, with conical bore and clamping sleeve, closed on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x73x206 mm |
|---|---|
| Logistic Weight | 4600 g |
| Inner diameter | 55 mm |
| Width | 206 mm |
| Material | steel |
| Height | 73 mm |
| Length | 185 mm |
| Number of holes | 3 |
| Outer diameter | 185 mm |
Show UNSPSC/ECL@SS
£ 177.74 excl. VAT
/ Each
£ 213.29 incl. VAT
- Usually arrives within 14 working days
