Flange Bearing Housing FNL
Inner diameter | 25 mm |
---|---|
Width | 42 mm |
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Logistic Weight | 1600 g |
---|---|
Inner diameter | 25 mm |
Width | 42 mm |
Material | Cast iron |
Height | 117 mm |
Length | 130 mm |
Number of holes | 3 |
Usually arrives within 14 working days