Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FL326 HOUSING
SNR FL326 HOUSING
Flange bearing housing SNR
References
snr:
FL326
rubix:
205A3754
ean:
3413520576486
Technical specifications
Inner diameter
115
mm
Width
121
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FL326 HOUSING
Technical specifications
Attributes
Inner diameter
115
mm
Width
121
mm
Series
FL300
Number of holes
2
Outer diameter
165
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.13
excl. VAT
/
Each
£
390.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN AELPF203W3 BEARING UNIT
NTN AELPF201W3 BEARING UNIT
SNR F317 HOUSING
SNR 722518A PLUMMER BLOCK
SNR FE213N HOUSING
SNR EXFLE210 BEARING UNIT
SNR FLZ206 HOUSING
SNR FE214 HOUSING
SNR F206N HOUSING
FAG F507-WB-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WIDE VERSION W
SKF HOUSING FNL 506 A
SNR HOUSING PFL206
SNR 722510DB PLUMMER BLOCK
SNR FS321 HOUSING
FAG F520-B-L FLANGED HOUSING 384387980000