Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA211 HOUSING
SNR FA211 HOUSING
Flanged Unit
References
snr:
FA211
rubix:
205A3612
ean:
3413520565626
Technical specifications
Inner diameter
55
mm
Width
130
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA211 HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
55
mm
Width
130
mm
Material
cast iron
Height
61.4
mm
Length
219
mm
Series
fa200
Number of holes
2
Outer diameter
74.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.22
excl. VAT
/
Each
£
19.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG F511-WA-L FLANGED HOUSING
SKF HOUSING FNL 511 B
SKF FLANGED HOUSING FNL 520 A
NTN M-AELFC208D1 BEARING UNIT
SKF BEARING HOUSING FNL 515 A
FAG F511-A-L FLANGED HOUSING 384387200000
SNR FS317 HOUSING
FAG F518-A-L FLANGED PLUMMER BLOCK HOUSING
SNR USPF205 BEARING UNIT
SNR 722522A PLUMMER BLOCK
SNR EXFLE210 BEARING UNIT
FAG F520-B-L FLANGED HOUSING 384387980000
SNR FS308 HOUSING
FAG FLANGED HOUSING F506-B-L
SNR FLE204 HOUSING