References
SKF:FNL 512 A
Rubix:103A6714
Manufacturer :263302
EAN:7316572868720

Product details : SKF HOUSING FNL 512 A
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 85 mm |
| Material | steel |
| Fixation centre-to-centre distance | 180 mm |
| Length | 210 mm |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 247.73 excl. VAT
/ Each
£ 297.28 incl. VAT
- Delivery usually within ( 3 ) days
